Welcome to Würth India For trade customers only

3-component TX screwdriver

Screwdriver TX 3C
SCRDRIV-TX25X100-3K
ZEBRA

Art.-no. 061320325
EAN 4047376188938

Prices for customers after login
3-component TX screwdriver

Art.-no. 061320325

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible 3-component handle for perfect ergonomics, power transmission and working comfort
  • Blade: Round blade, brushed chromium-plated

  • Tip: TX socket, with Black Point tip

  • Würth colour coding system

  • Screw symbol printed on handle end for quick identification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX25

Blade length (A)

100 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information