Plasma Cutter Power 40
Plasma cutting machine Power 40
CUTMA-PLASMA-(20-40A)-4KW-220V/AC
Art.-no.
0691500410
EAN 4053479252858
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Single phase Plasma cutting machine
- Single phase Plasma cutting machine based on MOFSET technology
- Compressed air plasma cutting system
- Torch automatic cooling
- Very low air consumption 60L/min at 3.5bar
Notice
Air pressure should not exceed 6 bar
Product information
Datasheets(X)
Application area
For cutting mild steel, stainless steel, aluminium, copper, sheet metal
Instructions
Cutting operation should be started from the end of the work piece to prevent slag
Nominal voltage | 220 V/AC |
Maximum cutting thickness for steel | 8 mm |
Min./max. current | 20-40 A |
Max power | 4.9 kW |
Main fuse | 16 A slow |
Length of burner | 400 cm |
IP protection class | IP 23 |
Air consumption | 15 l/min |
Weight of machine | 9 kg |
Height | 290 mm |
Length | 370 mm |
Width | 160 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!