Simplex soft face hammer With steel housing
Simplex soft face hammers
SFTFCEHAM-SIMPLEX-PLA/RUBBER-D80MM
Art.-no.
071572 28
EAN 4038898179306
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Impact inserts and handle rapidly replaceable
- Inserts and handle immovably secured
- Soft face hammer with custom equipment
- Impact insert combination creates 2-in-1 soft face hammer
- Includes inserts: Black rubber composition and red plastic
Product information
Datasheets(X)
Material | Steel |
Material of long handle | Wood |
Length of handle | 395 mm |
Length | 500 mm |
Hammer weight | 3080 g |
Hammer head insert diameter (Ø) | 80 mm |