Welcome to Würth India For trade customers only

Double open-end wrench assortment 12 pieces

Double open-end wrench assortment 12 pcs Red Line
DBOPNENDSPN-SORT-(WS6-32)-12PCS

Art.-no. 575430443
EAN 4053479543819

Prices for customers after login
Double open-end wrench assortment 12 pieces

Art.-no. 575430443

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With tool roll-up pouch

Version: metric


  • Standard: DIN 3110 / DIN 475-2

  • Material: chrome-vanadium-steel


Excellent heat treatment property to get optimized hardness


Higher abrasion resistance



Surface: chrome matt plated, heads are polished


  • Not slippery in greasy hand

  • Easy recognition


Geometry: Angle on open side 15º


Optimum in relation to the handle resulting in a minimal angle of rotation



Contents:


12pcs: 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27, 25x28, 30x32 mm



Supplied in a pounch with color box


Easy handling and storage

  • Standard: DIN 3110 / DIN 475-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Width across flats

10 x 11 mm
12 x 13 mm
14 x 15 mm
16 x 17 mm
18 x 19 mm
20 x 22 mm
21 x 23 mm
24 x 27 mm
25 x 28 mm
30 x 32 mm
6 x 7 mm
8 x 9 mm

Double open-end wrench assortment 12 pieces including:
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS6X7

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS8X9

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS10X11

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS12X13

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS14X15

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS16X17

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS18X19

Description: Matt finished body and polished heads
Quantity: 1 x
Double open ended spanners Metric
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS20X22

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS21X23

Description: Matt finished body and polished heads
Quantity: 1 x
Double open ended spanners Metric
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS24X27

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS25X28

Description: Matt finished body and polished heads
Quantity: 1 x
1 x
Double open ended spanners Metric

DBOPNENDSPN-OFFSET-WS30X32

Description: Matt finished body and polished heads
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information