Dent Puller Digital
Dent repair spotter Spot W3465
DNTSPTR-SPOT(TRAFO)-PINPLLER
Register now and access more than 125,000 products
- Allows welding on of Triangle Washers, Round Washers, Long Washers, Zig Zag Wire.
- Carbon Electodes (Rods) can be used with the machine to shrink the metal.
- Extra long cable enable long reach
- Short welding time max.1 sec.
- Fixed Power setting for Carbon Mode.
- Variable Power and time setting for Dent Mode.
- Body Straightner (Optional)
Datasheets(X)
- Remove the Paint on the dent surface till bare metal.
- Weld the appropriate electrode using the Gun.
- Pull the dent using the sliding hammer or Body Straightener (Optinal).
- Use the Carbon electrode along with the adapter to shrink the repaired area.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Power rating | 2.3 kVA |
Conditions for power rating | at 100% action time |
Power (welding) | 1.6 kVA |
Main fuse | 16 A slow |
IP protection class | IP 21 |
Secondary-current short circuit | 1800 A/AC |
Max. current | 1800 A |
Length | 330 mm |
Width | 210 mm |
Height | 300 mm |
Cable cross section | 2.5 mm² |
Number of phases | 1 PCS |
Secondary voltage | 8 V/AC |
Control current connection socket | Renk |
Connecting socket diameter | 13 mm |
Open circuit voltage | 8 V |
Weight of add-on | 0.7 kg |
Weight of supporting underlay | 7.5 kg |
RoHS-compliant | No |
Product weight (per item) | 19 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!